Shop USA INDUSTRIALS
See all product information
Create Account
RadialBallBrg, Steel, 114C2657-9, 2-23/64"
- Mfr # ZUSAB-BB-MIL-9
- Zoro # G225066062
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F
Ball Material
Steel
Cage Material
Steel
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-9
- Zoro #
- G225066062
- UPC #
- 197666355169
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3 47/64 in
- Outer Ring Width
- 0.709 in
- Bore Diameter
- 2 23/64 in
Details
- Flange Type
- Non-Flanged
- Maximum Temperature
- 250 Degrees F
- Ball Material
- Steel
- Cage Material
- Steel
- Seal Type
- Non-Contact
- Bearing Lubrication
- Relubricateable
- Ring Material
- Steel
- Industry Number
- 114C2657-9
- System of Measurement
- Inch
- ABEC Rating
- 1
- Closure
- Open
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 2 23/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.709 in, Outside Diameter 3 47/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.