RadialBallBrg, Steel, 125C3781-9, 25/32"
- Mfr # ZUSAB-BB-MIL-43
- Zoro # G225066130
product price:Â
$
91.55
/ea
Key Features
Maximum Temperature
250 Degrees F
Flange Type
Non-Flanged
Outside Diameter
1 27/32 in
Industry Number
125C3781-9
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-43
- Zoro #
- G225066130
- UPC #
- 197666355503
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 27/32 in
- Outer Ring Width
- 0.551 in
- Bore Diameter
- 25/32 in
Details
- Maximum Temperature
- 250 Degrees F
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Industry Number
- 125C3781-9
- Internal Clearance
- CN
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Cage Material
- Steel
- Seal Type
- Contact
- Ball Material
- Steel
- System of Measurement
- Inch
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 25/32 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.