Recycled Rubber Roll 60A 116 Thick x 48 Wide x 50 ft Long

  • Mfr # BULK-RS-RCY60-1

  • Zoro # G407032854


product price:  $606.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
48"
Length
600"
Material
Recycled Rubber
Color
Black-Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-RCY60-1
Zoro #
G407032854
UPC #
193005141981
Country of Origin
China

Dimensions

Thickness
1/16"
Width
48"
Length
600"

Details

Item
Eco-Friendly Recycled Rubber Sheets, Strips & Rolls
Material
Recycled Rubber
Color
Black-Speckled
Backing Type
Plain
Elongation
1
Tensile Strength
250 psi
Texture
Smooth
Tear Strength
Not Rated
Density
1.10 g/cm3
Standards
ASTM D2000 GE 306
Temperature Range
0° to 210° F
Durometer
60A
Compression Set
0.99
Grade
Standard
Shape
Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.