Recycled Rubber Roll 60A 18 Thick x 48 Wide x 60 ft Long

  • Mfr # BULK-RS-RCY60-2

  • Zoro # G807032881


product price: $989.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
48"
Length
720"
Material
Recycled Rubber
Color
Black-Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-RCY60-2
Zoro #
G807032881
UPC #
193005141998
Country of Origin
China

Dimensions

Thickness
1/8"
Width
48"
Length
720"

Details

Item
Eco-Friendly Recycled Rubber Sheets, Strips & Rolls
Material
Recycled Rubber
Color
Black-Speckled
Backing Type
Plain
Compression Set
0.99
Shape
Roll
Texture
Smooth
Density
1.10 g/cm3
Tear Strength
Not Rated
Standards
ASTM D2000 GE 306
Grade
Standard
Tensile Strength
250 psi
Durometer
60A
Elongation
1
Temperature Range
0° to 210° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.