Recycled Rubber Roll 60A 38 Thick x 48 Wide x 60 ft Long

  • Mfr # BULK-RS-RCY60-5

  • Zoro # G107032895


product price:  $2,933.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/8"
Width
48"
Length
720"
Material
Recycled Rubber
Color
Black-Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-RCY60-5
Zoro #
G107032895
UPC #
193005142025
Country of Origin
China

Dimensions

Thickness
3/8"
Width
48"
Length
720"

Details

Item
Eco-Friendly Recycled Rubber Sheets, Strips & Rolls
Material
Recycled Rubber
Color
Black-Speckled
Backing Type
Plain
Tear Strength
Not Rated
Tensile Strength
250 psi
Compression Set
0.99
Density
1.10 g/cm3
Temperature Range
0° to 210° F
Standards
ASTM D2000 GE 306
Elongation
1
Grade
Standard
Shape
Roll
Durometer
60A
Texture
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.