Red SBR Rubber Sheet w Adhesive - 60A - 1/8" T x 36" W x 36" L

  • Mfr # BULK-RS-RSBR60-14

  • Zoro # G7814561


product price:  $70.85
/ea
Sold in multiples of 2 for $141.70

Key Features

Rubber Width
36"
Rubber Length
36"
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-14
Zoro #
G7814561
UPC #
193005463175
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Compression Set
0.38
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.50 g/cm3
Thickness Tolerance
(-0.017" - +0.017")
Shape
Sheet
Tear Strength
16 N/mm

Description

Red SBR Rubber Sheet with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.