.jpg)
Ring Aramid with EPDM Binder Flange Gasket for 6" Pipe - 1/8" T - #150
Mfr # BULK-FG-5070
Zoro # G7908675
product price: $11.29
/ea
Sold in multiples of 9 for $101.61
Key Features
Pipe Size
6"
Outside Dia.
8-3/4"
Inside Dia.
6-5/8"
Material of Construction
Aramid with EPDM Binder
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-5070
Zoro #
G7908675
UPC #
193005453671
Country of Origin
United States
Dimensions
Pipe Size
6"
Outside Dia.
8-3/4"
Inside Dia.
6-5/8"
Thickness
1/8"
Details
Material of Construction
Aramid with EPDM Binder
Color
Dark Gray
Type
Ring Gasket
Standards
ASME B16.21, Class 150
Temp. Range (F)
-100° to 390°F
Description
Ring Aramid with EPDM Binder Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.