Ring Aramid/Buna-N Flange Gasket for 2-1/2" Pipe - 1/64" T - #150

  • Mfr # BULK-FG-6240

  • Zoro # G7908212


product price:  $2.99
/ea
Sold in multiples of 45 for $134.55

Key Features

Pipe Size
2-1/2"
Outside Dia.
4-7/8"
Inside Dia.
2-7/8"
Material of Construction
Aramid with Buna-N Binder
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-6240
Zoro #
G7908212
UPC #
193005448905
Country of Origin
United States

Dimensions

Pipe Size
2-1/2"
Outside Dia.
4-7/8"
Inside Dia.
2-7/8"
Thickness
1/64"

Details

Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Ring Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 150

Description

Ring Aramid with Buna-N Binder Flange Gasket for 2-1/2" Pipe - 1/64" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.