.jpg)
Ring Aramid/Buna-N Flange Gasket for 7" Pipe - 1/64" T - #150
Mfr # BULK-FG-6247
Zoro # G7914503
product price: $8.75
/ea
Sold in multiples of 14 for $122.50
Key Features
Pipe Size
7"
Outside Dia.
10"
Inside Dia.
7-5/8"
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-6247
Zoro #
G7914503
UPC #
193005448974
Country of Origin
United States
Dimensions
Pipe Size
7"
Outside Dia.
10"
Inside Dia.
7-5/8"
Thickness
1/64"
Details
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Type
Ring Gasket
Standards
ASME B16.21, Class 150
Temp. Range (F)
-100° to 400°F
Description
Ring Aramid with Buna-N Binder Flange Gasket for 7" Pipe - 1/64" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.