Ring Aramid/EPDM Flange Gasket for 3/4" Pipe - 1/16" T - #300

  • Mfr # BULK-FG-5036

  • Zoro # G7908745


product price: $2.15
/ea
Sold in multiples of 67 for $144.05

Key Features

Pipe Size
3/4"
Outside Dia.
2-5/8"
Inside Dia.
1-1/16"
Material of Construction
Aramid with EPDM Binder
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-5036
Zoro #
G7908745
UPC #
193005453480
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Outside Dia.
2-5/8"
Inside Dia.
1-1/16"
Thickness
1/16"

Details

Material of Construction
Aramid with EPDM Binder
Color
Dark Gray
Type
Ring Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-100° to 390°F

Description

Ring Aramid with EPDM Binder Flange Gasket for 3/4" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.