Ring Aramid/Neoprene Flange Gasket for 1-1/4" Pipe - 1/8" T - #150

  • Mfr # BULK-FG-5245

  • Zoro # G7903443


product price:  $2.79
/ea
Sold in multiples of 49 for $136.71

Key Features

Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1-21/32"
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-5245
Zoro #
G7903443
UPC #
193005454050
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1-21/32"
Thickness
1/8"

Details

Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Type
Ring Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 150

Description

Ring Aramid with Neoprene Binder Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.