.jpg)
Ring Aramid/Neoprene Flange Gasket for 3" Pipe - 1/16" T - #300
Mfr # BULK-FG-5226
Zoro # G7913261
product price: $3.75
/ea
Sold in multiples of 32 for $120.00
Key Features
Pipe Size
3"
Outside Dia.
5-7/8"
Inside Dia.
3-1/2"
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-5226
Zoro #
G7913261
UPC #
193005453985
Country of Origin
United States
Dimensions
Pipe Size
3"
Outside Dia.
5-7/8"
Inside Dia.
3-1/2"
Thickness
1/16"
Details
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Type
Ring Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 300
Description
Ring Aramid with Neoprene Binder Flange Gasket for 3" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.