.jpg)
Ring Aramid/Neoprene Flange Gasket for 6" Pipe - 1/16" T - #300
Mfr # BULK-FG-5231
Zoro # G7913060
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
Key Features
Pipe Size
6"
Outside Dia.
9-7/8"
Inside Dia.
6-5/8"
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-5231
Zoro #
G7913060
UPC #
193005454005
Country of Origin
United States
Dimensions
Pipe Size
6"
Outside Dia.
9-7/8"
Inside Dia.
6-5/8"
Thickness
1/16"
Details
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Type
Ring Gasket
Standards
ASME B16.21, Class 300
Temp. Range (F)
-100° to 400°F
Description
Ring Aramid with Neoprene Binder Flange Gasket for 6" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.