Ring Aramid/SBR Flange Gasket for 3/4" Pipe - 1/32" T - #300
- Mfr # BULK-FG-6165
- Zoro # G7903050
product price:Â
$
1.65
/ea
Sold in multiples of 76 for
$125.40
Key Features
Pipe Size
3/4"
Outside Dia.
2-5/8"
Inside Dia.
1-1/64"
Material of Construction
Aramid with SBR Binder
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-6165
- Zoro #
- G7903050
- UPC #
- 193005455446
- Country of Origin
- United States
Dimensions
- Pipe Size
- 3/4"
- Outside Dia.
- 2-5/8"
- Inside Dia.
- 1-1/64"
- Thickness
- 1/32"
Details
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Ring Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21, Class 300
Description
Ring Aramid with SBR Binder Flange Gasket for 3/4" Pipe - 1/32" Thick - Class 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.