Shop USA INDUSTRIALS
See all product information
Create Account
Ring Buna-N Rubber Flange Gasket for 1-1/4" Pipe - 1/8" T - Class 300
- Mfr # BULK-FG-755
- Zoro # G7910559
product price:Â
$
4.49
/ea
Sold in multiples of 24 for
$107.76
Key Features
Pipe Size
1-1/4"
Outside Dia.
3-1/4"
Inside Dia.
1-21/32"
Material of Construction
Buna-N Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-755
- Zoro #
- G7910559
- UPC #
- 193005020453
- Country of Origin
- United States
- Material of Construction
- Buna-N Rubber
- Color
- Black
- Type
- Ring Gasket
- Temp. Range (F)
- -30° to 250°F
- Standards
- ASME B16.21, ASTM D2000 BF 607, Class 300
Dimensions
- Pipe Size
- 1-1/4"
- Outside Dia.
- 3-1/4"
- Inside Dia.
- 1-21/32"
- Thickness
- 1/8"
Description
Ring Buna-N Rubber Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.