.jpg)
Ring Buna-N Rubber Flange Gasket for 12" Pipe - 1/8" T - Class 150
Mfr # BULK-FG-722
Zoro # G7914040
product price: $38.45
/eaSold in multiples of 3 for $115.35
Key Features
Pipe Size
12"
Outside Dia.
16-1/8"
Inside Dia.
12-3/4"
Material of Construction
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-722
Zoro #
G7914040
UPC #
193005020095
Country of Origin
United States
Dimensions
Pipe Size
12"
Outside Dia.
16-1/8"
Inside Dia.
12-3/4"
Thickness
1/8"
Details
Material of Construction
Buna-N Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BF 607, Class 150
Temp. Range (F)
-30° to 250°F
Description
Ring Buna-N Rubber Flange Gasket for 12" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.