Ring Buna-N Rubber Flange Gasket for 3/4" Pipe - 1/8" T - Class 300

  • Mfr # BULK-FG-753

  • Zoro # G7908431


product price:  $4.69
/ea
Sold in multiples of 32 for $150.08

Key Features

Pipe Size
3/4"
Outside Dia.
2-5/8"
Inside Dia.
1-1/16"
Material of Construction
Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-753
Zoro #
G7908431
UPC #
193005020439
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Outside Dia.
2-5/8"
Inside Dia.
1-1/16"
Thickness
1/8"

Details

Material of Construction
Buna-N Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BF 607, Class 300

Description

Ring Buna-N Rubber Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.