.jpg)
Ring EPDM Rubber Flange Gasket for 1-1/4" Pipe - 1/16" T - Class 300
Mfr # BULK-FG-548
Zoro # G7910355
product price: $1.65
/eaSold in multiples of 97 for $160.05
Key Features
Pipe Size
1-1/4"
Outside Dia.
3-1/4"
Inside Dia.
1-21/32"
Material of Construction
EPDM Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-548
Zoro #
G7910355
UPC #
193005018153
Country of Origin
United States
Dimensions
Pipe Size
1-1/4"
Outside Dia.
3-1/4"
Inside Dia.
1-21/32"
Thickness
1/16"
Details
Material of Construction
EPDM Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BA 607, Class 300
Description
Ring EPDM Rubber Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.