Zoro Homepage

Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300

  • Mfr # BULK-FG-559

  • Zoro # G7908404


product price: $12.25
/ea
Sold in multiples of 11 for $134.75

Key Features

Pipe Size
8"
Outside Dia.
12-1/8"
Inside Dia.
8-5/8"
Material of Construction
EPDM Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-559
Zoro #
G7908404
UPC #
193005018276
Country of Origin
United States

Dimensions

Pipe Size
8"
Outside Dia.
12-1/8"
Inside Dia.
8-5/8"
Thickness
1/16"

Details

Material of Construction
EPDM Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BA 607, Class 300

Description

Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.