.jpg)
Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150
Mfr # BULK-FG-4150
Zoro # G7913970
product price: $45.15
/ea
Sold in multiples of 3 for $135.45
Key Features
Pipe Size
6"
Outside Dia.
8-3/4"
Inside Dia.
6-5/8"
Material of Construction
Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-4150
Zoro #
G7913970
UPC #
193005452513
Country of Origin
United States
Dimensions
Pipe Size
6"
Outside Dia.
8-3/4"
Inside Dia.
6-5/8"
Thickness
1/8"
Details
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BC 607, Class 150
Temp. Range (F)
-30° to 250°F
Description
Ring Fabric Reinforced Neoprene Rubber Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.