Shop USA INDUSTRIALS
See all product information
Create Account
Ring FDA Neoprene Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300
- Mfr # BULK-FG-4299
- Zoro # G7914713
product price:Â
$
9.29
/ea
Sold in multiples of 15 for
$139.35
Key Features
Pipe Size
1/2"
Outside Dia.
2-1/8"
Inside Dia.
27/32"
Material of Construction
Neoprene Rubber
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-4299
- Zoro #
- G7914713
- UPC #
- 193005452735
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/2"
- Outside Dia.
- 2-1/8"
- Inside Dia.
- 27/32"
- Thickness
- 1/16"
Details
- Material of Construction
- Neoprene Rubber
- Color
- White
- Type
- Ring Gasket
- Temp. Range (F)
- -30° to 250°F
- Standards
- ASME B16.21, FDA, ASTM D2000 BC 607, Class 300
Description
Ring FDA Neoprene Rubber Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.