.jpg)
Ring FDA Neoprene Rubber Flange Gasket for 2" Pipe - 1/16" T - #300
Mfr # BULK-FG-4304
Zoro # G7913340
product price: $14.39
/ea
Sold in multiples of 9 for $129.51
Key Features
Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2-3/8"
Material of Construction
Neoprene Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4304
Zoro #
G7913340
UPC #
193005452773
Country of Origin
United States
Dimensions
Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2-3/8"
Thickness
1/16"
Details
Material of Construction
Neoprene Rubber
Color
White
Type
Ring Gasket
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 300
Temp. Range (F)
-30° to 250°F
Description
Ring FDA Neoprene Rubber Flange Gasket for 2" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.