.jpg)
Ring FDA Neoprene Rubber Flange Gasket for 4" Pipe - 1/8" T - #300
Mfr # BULK-FG-4354
Zoro # G7908599
product price: $50.99
/ea
Sold in multiples of 3 for $152.97
Key Features
Pipe Size
4"
Outside Dia.
7-1/8"
Inside Dia.
4-1/2"
Material of Construction
Neoprene Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4354
Zoro #
G7908599
UPC #
193005452988
Country of Origin
United States
Dimensions
Pipe Size
4"
Outside Dia.
7-1/8"
Inside Dia.
4-1/2"
Thickness
1/8"
Details
Material of Construction
Neoprene Rubber
Color
White
Type
Ring Gasket
Standards
ASME B16.21, FDA, ASTM D2000 BC 607, Class 300
Temp. Range (F)
-30° to 250°F
Description
Ring FDA Neoprene Rubber Flange Gasket for 4" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.