.jpg)
Ring Firm Neoprene Foam Flange Gasket for 1" Pipe - 1/16" T - #150
Mfr # BULK-FG-4646
Zoro # G7908772
product price: $5.35
/ea
Sold in multiples of 26 for $139.10
Key Features
Pipe Size
1"
Outside Dia.
2-5/8"
Inside Dia.
1-5/16"
Material of Construction
Neoprene Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-4646
Zoro #
G7908772
UPC #
193005453022
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
2-5/8"
Inside Dia.
1-5/16"
Thickness
1/16"
Details
Material of Construction
Neoprene Foam
Color
Black
Type
Ring Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Description
Ring Firm Neoprene Foam Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.