Ring Firm Neoprene Foam Flange Gasket for 1/2" Pipe - 1/16" T - #150

  • Mfr # BULK-FG-4644

  • Zoro # G7910854


product price:  $4.29
/ea
Sold in multiples of 36 for $154.44

Key Features

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32"
Material of Construction
Neoprene Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-4644
Zoro #
G7910854
UPC #
193005453008
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Outside Dia.
1-7/8"
Inside Dia.
27/32"
Thickness
1/16"

Details

Material of Construction
Neoprene Foam
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Temp. Range (F)
-70° to 200°F

Description

Ring Firm Neoprene Foam Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.