.jpg)
Ring Firm Neoprene Foam Flange Gasket for 2" Pipe - 1/8" T - Class 150
Mfr # BULK-FG-4695
Zoro # G7910732
product price: $13.69
/ea
Sold in multiples of 8 for $109.52
Key Features
Pipe Size
2"
Outside Dia.
4-1/8"
Inside Dia.
2-3/8"
Material of Construction
Neoprene Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-4695
Zoro #
G7910732
UPC #
193005453138
Country of Origin
United States
Dimensions
Pipe Size
2"
Outside Dia.
4-1/8"
Inside Dia.
2-3/8"
Thickness
1/8"
Details
Material of Construction
Neoprene Foam
Color
Black
Type
Ring Gasket
Temp. Range (F)
-70° to 200°F
Standards
ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150
Description
Ring Firm Neoprene Foam Flange Gasket for 2" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.