Zoro Homepage

Ring PTFE Plastic Flange Gasket for 1/2" Pipe - 1/16" T - Class 300

  • Mfr # BULK-FG-1097

  • Zoro # G7910330


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Pipe Size
1/2"
Outside Dia.
2-1/8"
Inside Dia.
27/32"
Thickness
1/16"
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1097
Zoro #
G7910330
UPC #
193005004835
Country of Origin
Unknown

Dimensions

Pipe Size
1/2"
Outside Dia.
2-1/8"
Inside Dia.
27/32"
Thickness
1/16"

Details

Material of Construction
PTFE Plastic
Color
White
Type
Ring Gasket
Temp. Range (F)
-450° to 500° F
Standards
ASME B16.21, FDA, Class 300

Description

Ring PTFE Plastic Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 300

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.