.jpg)
Ring Reinforced Graphite Flange Gasket for 2" Pipe - 1/8" T - #300
Mfr # BULK-FG-941
Zoro # G7908641
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2-3/8"
Material of Construction
Graphite with Stainless Steel Insert
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-941
Zoro #
G7908641
UPC #
193005022525
Country of Origin
United States
Dimensions
Pipe Size
2"
Outside Dia.
4-3/8"
Inside Dia.
2-3/8"
Thickness
1/8"
Details
Material of Construction
Graphite with Stainless Steel Insert
Color
Dark Gray
Type
Ring Gasket
Temp. Range (F)
-400° to 975° F
Standards
ASME B16.21, Class 300
Description
Ring Reinforced Graphite Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.