Shop USA INDUSTRIALS
See all product information
Create Account
Ring Silicone Rubber Flange Gasket for 2-1/2" Pipe - 1/8" T - #300
- Mfr # BULK-FG-1494
- Zoro # G7909369
product price:Â
$
6.59
/ea
Sold in multiples of 15 for
$98.85
Key Features
Pipe Size
2-1/2"
Outside Dia.
5-1/8"
Inside Dia.
2-7/8"
Material of Construction
Silicone Rubber
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-1494
- Zoro #
- G7909369
- UPC #
- 193005009229
- Country of Origin
- United States
- Material of Construction
- Silicone Rubber
- Color
- Red
- Type
- Ring Gasket
- Standards
- ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B, Class 300
- Temp. Range (F)
- -80° to 500°F
Dimensions
- Pipe Size
- 2-1/2"
- Outside Dia.
- 5-1/8"
- Inside Dia.
- 2-7/8"
- Thickness
- 1/8"
Description
Ring Silicone Rubber Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.