.jpg)
Ring Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - Class 300
Mfr # BULK-FG-1500
Zoro # G7908483
product price: $27.65
/eaSold in multiples of 5 for $138.25
Key Features
Pipe Size
6"
Outside Dia.
9-7/8"
Inside Dia.
6-5/8"
Material of Construction
Silicone Rubber
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-1500
Zoro #
G7908483
UPC #
193005009304
Country of Origin
United States
Dimensions
Pipe Size
6"
Outside Dia.
9-7/8"
Inside Dia.
6-5/8"
Thickness
1/8"
Details
Material of Construction
Silicone Rubber
Color
Red
Type
Ring Gasket
Standards
ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B, Class 300
Temp. Range (F)
-80° to 500°F
Description
Ring Silicone Rubber Flange Gasket for 6" Pipe - 1/8" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.