
Round Neck, #10-24, 2" L, Steel, Black Oxide & Oil
Mfr # BULK-BOLT-450
Zoro # G009939254
product price:Â $0.35
/ea
Sold in multiples of 1500 for $525.00
Key Features
Thread Size
#10-24
Material
Steel
Finish
Black Oxide & Oil
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-450
Zoro #
G009939254
UPC #
197666478264
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
2"
Head Height
0.104"
Details
Material
Steel
Finish
Black Oxide & Oil
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage
Tensile Strength
60,000 psi
Head Type
Round
Grade
Low Carbon
Color
Black
Description
Carriage Bolt, Square Neck Round Head, Black Oxide & Oil Low Carbon Steel, 10-24 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.