
Round Neck, #10-24, 3/8" L, Steel, Black Zinc
Mfr # BULK-BOLT-402
Zoro # G209939276
product price:Â $0.42
/ea
Sold in multiples of 8000 for $3,360.00
Key Features
Thread Size
#10-24
Material
Steel
Finish
Black Zinc
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-402
Zoro #
G209939276
UPC #
197666477786
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
3/8"
Head Height
0.104"
Details
Material
Steel
Finish
Black Zinc
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Color
Black
Head Type
Round
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage
Grade
Low Carbon
Tensile Strength
60,000 psi
Description
Carriage Bolt, Square Neck Round Head, Black Zinc Low Carbon Steel, 10-24 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.