Shop USA INDUSTRIALS
See all product information
Create Account
Round Neck, #10-32, 3/8" L, Steel, Zinc Plated
- Mfr # BULK-BOLT-475
- Zoro # G409939199
product price:Â
$
0.15
/ea
Sold in multiples of 8000 for
$1,200.00
Key Features
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-475
- Zoro #
- G409939199
- UPC #
- 197666478516
- Country of Origin
- United States
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Round
- Thread Type
- UNF
- Thread Direction
- Right
- Item
- Carriage Bolt
- Head Type
- Round
- Tensile Strength
- 60,000 psi
- Carriage Bolt Type
- Carriage
- Fastener Industry Standards
- ASME B18.5
- Color
- Silver
- Grade
- Low Carbon
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 3/8 in
- Head Height
- 0.104"
Description
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 10-32 x 3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.