Shop USA INDUSTRIALS
See all product information
Create Account
Round Neck, 1/2"-13, 2 1/2" L, Steel, Black Oxide & Oil
- Mfr # BULK-BOLT-751
- Zoro # G709938809
product price:Â
$
2.55
/ea
Sold in multiples of 200 for
$510.00
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Black Oxide & Oil
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-751
- Zoro #
- G709938809
- UPC #
- 197666481271
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/2 in
- Head Height
- 0.260"
Details
- Material
- Steel
- Finish
- Black Oxide & Oil
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Grade
- Low Carbon
- Head Type
- Round
- Color
- Black
- Tensile Strength
- 60,000 psi
- Fastener Industry Standards
- ASME B18.5
- Carriage Bolt Type
- Carriage
Description
Carriage Bolt, Square Neck Round Head, Black Oxide & Oil Low Carbon Steel, 1/2-13 x 2-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.