Zoro Homepage

Round Neck, 1/2"-13, 2" L, Steel, Plain

  • Mfr # BULK-BOLT-953

  • Zoro # G709939264


product price: $3.35
/ea
Sold in multiples of 300 for $1,005.00

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-953
Zoro #
G709939264
UPC #
197666483268
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
2"
Head Height
0.260"

Details

Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 8
Tensile Strength
150,000 psi
Color
Silver
Head Type
Round

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 1/2-13 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.