
Round Neck, 1/2"-13, 2" L, Steel, Zinc Plated
Mfr # BULK-BOLT-952
Zoro # G909939248
product price:Â $2.89
/ea
Sold in multiples of 300 for $867.00
Key Features
Thread Size
1/2"-13
Fastener Length
2"
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-952
Zoro #
G909939248
UPC #
197666483251
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2"
Head Height
0.260"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 5
Carriage Bolt Type
Carriage
Head Type
Round
Tensile Strength
120,000 psi
Color
Silver
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 1/2-13 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.