
Round Neck, 1/2"-13, 4 1/2" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1006
Zoro # G709939134
product price:Â $10.25
/ea
Sold in multiples of 100 for $1,025.00
Key Features
Grade 8 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1006
Zoro #
G709939134
UPC #
197666483794
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
4-1/2 in
Head Height
0.260"
Details
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Color
Yellow
Grade
Grade 8
Carriage Bolt Type
Carriage
Tensile Strength
150,000 psi
Head Type
Round
Material Grade/Class
Grade 8
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/2-13 x 4-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.