
Round Neck, 1/2"-13, 5" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1009
Zoro # G409939069
product price:Â $9.59
/ea
Sold in multiples of 100 for $959.00
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Yellow Zinc
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1009
Zoro #
G409939069
UPC #
197666483824
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
5"
Head Height
0.260"
Details
Material
Steel
Finish
Yellow Zinc
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Head Type
Round
Grade
Grade 8
Carriage Bolt Type
Carriage
Tensile Strength
150,000 psi
Color
Yellow
Fastener Industry Standards
ASME B18.5, SAE J429
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/2-13 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.