
Round Neck, 1/4"-20, 1 1/4" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1127
Zoro # G109939505
product price:Â $0.99
/ea
Sold in multiples of 1800 for $1,782.00
Key Features
Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1127
Zoro #
G109939505
UPC #
197666485002
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Height
0.135"
Details
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Tensile Strength
150,000 psi
Grade
Grade 8
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Color
Yellow
Item
Carriage Bolt
Material Grade/Class
Grade 8
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/4-20 x 1-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.