
Round Neck, 1/4"-20, 1 3/4" L, Steel, Black Oxide & Oil
Mfr # BULK-BOLT-495
Zoro # G009938738
product price:Â $0.50
/ea
Sold in multiples of 1000 for $500.00
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide & Oil
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-495
Zoro #
G009938738
UPC #
197666478714
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-3/4 in
Head Height
0.296"
Details
Material
Steel
Finish
Black Oxide & Oil
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Tensile Strength
60,000 psi
Head Type
Round
Fastener Industry Standards
ASME B18.5
Grade
Low Carbon
Color
Black
Carriage Bolt Type
Carriage
Description
Carriage Bolt, Square Neck Round Head, Black Oxide & Oil Low Carbon Steel, 1/4-20 x 1-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.