Shop USA INDUSTRIALS
See all product information
Create Account
Round Neck, 1/4"-20, 1/2" L, Steel, Yellow Zinc
- Mfr # BULK-BOLT-1133
- Zoro # G109939253
product price:Â
$
0.82
/ea
Sold in multiples of 3000 for
$2,460.00
Key Features
Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-1133
- Zoro #
- G109939253
- UPC #
- 197666485064
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Height
- 0.135"
Details
- Material
- Steel
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 8
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Grade
- Grade 8
- Carriage Bolt Type
- Carriage
- Color
- Yellow
- Tensile Strength
- 150,000 psi
- Head Type
- Round
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/4-20 x 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.