
Round Neck, 1/4"-20, 2 1/2" L, 18-8 Stainless Steel, Plain
Mfr # BULK-BOLT-876
Zoro # G709938786
product price: $1.15
/ea
Sold in multiples of 300 for $345.00
Key Features
Thread Size
1/4"-20
Fastener Length
2 1/2"
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-876
Zoro #
G709938786
UPC #
197666482490
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
2 1/2"
Head Height
0.135"
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Carriage Bolt Type
Carriage
Color
Silver
Tensile Strength
100,000 psi
Head Type
Round
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolt, Square Neck Round Head, 18-8 Stainless Steel, 1/4-20 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.