Shop USA INDUSTRIALS
See all product information
Create Account
Round Neck, 1/4"-20, 3/4" L, 18-8 Stainless Steel, Plain
- Mfr # BULK-BOLT-886
- Zoro # G909939187
product price:Â
$
3.15
/ea
Sold in multiples of 700 for
$2,205.00
Key Features
Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-886
- Zoro #
- G909939187
- UPC #
- 197666482599
- Country of Origin
- China
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Neck Type
- Ribbed
- Thread Type
- UNC
- Thread Direction
- Right
- Color
- Silver
- Tensile Strength
- 80,000 psi
- Carriage Bolt Type
- Carriage
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Round
- Material Grade/Class
- Not Graded
- Item
- Carriage Bolt
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
- Head Height
- 0.135"
Description
Carriage Bolt, Ribbed Neck Round Head, 18-8 Stainless Steel, 1/4-20 x 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.