Round Neck, 1/4"-20, 3/4" L, Steel, Yellow Zinc

  • Mfr # BULK-BOLT-1151

  • Zoro # G509939433


product price:  $0.91
/ea
Sold in multiples of 2500 for $2,275.00

Key Features

Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1151
Zoro #
G509939433
UPC #
197666485248
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
0.135"

Details

Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Grade
Grade 8
Head Type
Round
Carriage Bolt Type
Carriage
Color
Yellow
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/4-20 x 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.