Round Neck, 1/4"-20, 6" L, Steel, Zinc Plated
- Mfr # BULK-BOLT-1163
- Zoro # G909939309
product price:Â
$
3.99
/ea
Sold in multiples of 350 for
$1,396.50
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-1163
- Zoro #
- G909939309
- UPC #
- 197666485361
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Carriage Bolt Type
- Carriage
- Tensile Strength
- 120,000 psi
- Grade
- Grade 5
- Color
- Silver
- Head Type
- Round
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Material Grade/Class
- Grade 5
- Item
- Carriage Bolt
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 6 in
- Head Height
- 0.135"
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 1/4-20 x 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.