Zoro Homepage

Round Neck, 3/4"-10, 3" L, Steel, Plain

  • Mfr # BULK-BOLT-1038

  • Zoro # G209938828


product price: $12.39
/ea
Sold in multiples of 75 for $929.25

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1038
Zoro #
G209938828
UPC #
197666484111
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
3"
Head Height
0.391"

Details

Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Grade
Grade 8
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round
Tensile Strength
150,000 psi
Color
Silver
Carriage Bolt Type
Carriage

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/4-10 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.