
Round Neck, 3/4"-10, 5 1/2" L, Steel, Plain
Mfr # BULK-BOLT-1051
Zoro # G109938836
product price: $15.59
/eaSold in multiples of 50 for $779.50
Key Features
Thread Size
3/4"-10
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1051
Zoro #
G109938836
UPC #
197666484241
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
5 1/2"
Head Height
0.391"
Details
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 8
Carriage Bolt Type
Carriage
Color
Silver
Head Type
Round
Tensile Strength
150,000 psi
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/4-10 x 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.