Zoro Homepage

Round Neck, 3/4"-10, 5" L, Steel, Plain

  • Mfr # BULK-BOLT-1049

  • Zoro # G709938779


product price: $16.79
/ea
Sold in multiples of 55 for $923.45

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1049
Zoro #
G709938779
UPC #
197666484227
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
5"
Head Height
0.391"

Details

Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Grade
Grade 8
Tensile Strength
150,000 psi
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Color
Silver

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/4-10 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.