Zoro Homepage

Round Neck, 3/4"-10, 6" L, Steel, Plain

  • Mfr # BULK-BOLT-1054

  • Zoro # G109938751


product price: $25.09
/ea
Sold in multiples of 45 for $1,129.05

Key Features

Thread Size
3/4"-10
Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1054
Zoro #
G109938751
UPC #
197666484272
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
6"
Head Height
0.391"

Details

Material
Steel
Finish
Plain
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Head Type
Round
Color
Silver
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi
Carriage Bolt Type
Carriage
Grade
Grade 8

Description

Shaker Screen Carriage Bolt, Square Neck Round Head, Grade 8 Steel, 3/4-10 x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.