
Round Neck, 3/4"-10, 8 1/2" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1062
Zoro # G709939127
product price:Â $43.89
/ea
Sold in multiples of 20 for $877.80
Key Features
Grade 8 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-1062
Zoro #
G709939127
UPC #
197666484357
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
8-1/2 in
Head Height
0.391"
Details
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Head Type
Round
Carriage Bolt Type
Carriage
Color
Yellow
Tensile Strength
150,000 psi
Grade
Grade 8
Fastener Industry Standards
ASME B18.5, SAE J429
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 3/4-10 x 8-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.